Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3578-3 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OHxpbWFnZS9qcGVnfGFHWTBMMmc0TVM4eE1EZ3lNVFExT1Rjd05UZzROaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlEVGw4ek1EQjRNekF3TG1wd1p3fDFmYWU1NzVmZTA5NjYwNDA5YzBkMWFmOWEwZjNiYWViZjI2M2Q0MTk4ZGU1MzE2YmJhYWFjMmJhM2RhZjc2MTY
1337862 Tapered Roller Bearings 

TIMKEN TIMKEN

3578-3

Description

3578-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION

Bearing Cone; 3578 #3 Basic Number; Class 3 Precision; 1-3/4" Bore; 1.216" Width; Single Row of Roller

Part #

3578-3

BDI #
1337862

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.473
EAN
0053893128870
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
3578 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 3578 #3 Basic Number; Class 3 Precision; 1-3/4" Bore; 1.216" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.216 Inch | 30.886 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh