

TIMKEN
TIMKEN
358D-2
TIMKEN TIMKEN
Description
358D-2
Bearing Double Cone; 358D Basic Number; Standard Precision; 1-11/16" Bore; 2.062" Width; Double Row of Roller
Part #
100046981
BDI #
1337916
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/358D-2/p/1337916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.825
EAN
0053893011875
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
358D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 358D Basic Number; Standard Precision; 1-11/16" Bore; 2.062" Width; Double Row of Roller
Width
2.062 Inch | 52.375 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh