

TIMKEN
TIMKEN
358X-2
TIMKEN TIMKEN
Description
358X-2
Bearing Cone; 358X Basic Number; Standard Precision; 1.772" Bore; 0.854" Width; Single Row of Roller
Part #
100046995
BDI #
1337919
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/358X-2/p/1337919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.324
EAN
0053893011974
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
358X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 358X Basic Number; Standard Precision; 1.772" Bore; 0.854" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45.009 Millimeter
Width
0.854 Inch | 21.692 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh