TIMKEN
TIMKEN
364XD-2
TIMKEN TIMKEN
Description
364XD-2
Bearing Double Cup; 364XD Basic Number; Standard Precision; 3.543" Outside Diameter; 1-11/16" Width; Double Row of Roller
Part #
364XD-2
BDI #
19286958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/364XD-2/p/19286958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.52
EAN
0053893013343
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
364XD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
364XD-2
Long Description
Bearing Double Cup; 364XD Basic Number; Standard Precision; 3.543" Outside Diameter; 1-11/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.543 Inch | 89.992 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh