

TIMKEN
TIMKEN
36690-2
TIMKEN TIMKEN
Description
36690-2
Bearing Cone; 36690 Basic Number; Standard Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
36690-20024
BDI #
1338108
Details
137811.56
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/36690-2/p/1338108
Your Price
Ft 137,812 / each
Ft 160,246 / each BDIExpress
Ft 160,246 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.526
EAN
0053893272047
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
36690
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36690-2
Long Description
Bearing Cone; 36690 Basic Number; Standard Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh