

TIMKEN
TIMKEN
366DE-2
TIMKEN TIMKEN
Description
366DE-2
Bearing Double Cone; 366DE Basic Number; Standard Precision; 1-7/8" Bore; 3-1/2" Width; Double Row of Roller
Part #
100054775
BDI #
1338156
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/366DE-2/p/1338156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.204
EAN
0053893014487
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
366DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
366DE-2
Long Description
Bearing Double Cone; 366DE Basic Number; Standard Precision; 1-7/8" Bore; 3-1/2" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh