TIMKEN
TIMKEN
367DAA-2
TIMKEN TIMKEN
Description
367DAA-2
Bearing Double Cone; 367DAA Basic Number; Standard Precision; 1-15/16" Bore; 2-61/64" Width; Double Row of Roller
Part #
367DAA-2
BDI #
19286995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/367DAA-2/p/19286995
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.023
EAN
0053893398631
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
367DAA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
367DAA-2
Long Description
Bearing Double Cone; 367DAA Basic Number; Standard Precision; 1-15/16" Bore; 2-61/64" Width; Double Row of Roller
Width
2.953 Inch | 75.006 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh