TIMKEN
TIMKEN
368DAA-2
TIMKEN TIMKEN
Description
368DAA-2
Bearing Double Cone; 368DAA Basic Number; Standard Precision; 2" Bore; 2-61/64" Width; Double Row of Roller
Part #
368DAA-2
BDI #
19286966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/368DAA-2/p/19286966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.934
EAN
0053893823218
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
368DAA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
368DAA-2
Long Description
Bearing Double Cone; 368DAA Basic Number; Standard Precision; 2" Bore; 2-61/64" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.953 Inch | 75.006 Millimeter
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh