TIMKEN
TIMKEN
3760-2
TIMKEN TIMKEN
Description
3760-2 TAPERED RLR BEARING
Bearing Cone; 3760 Basic Number; Standard Precision; 1-3/4" Bore; 1.443" Width; Single Row of Roller
Part #
3760-2
BDI #
1338495
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3760-2/p/1338495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.775
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3760
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 3760 Basic Number; Standard Precision; 1-3/4" Bore; 1.443" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Width
1.443 Inch | 36.652 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh