

TIMKEN
TIMKEN
37625-2
TIMKEN TIMKEN
Description
37625-2
Bearing Cup; 37625 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
37625-20082
BDI #
1338500
Details
36214.65
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/37625-2/p/1338500
Your Price
Ft 36,215 / each
Ft 52,485 / each BDIExpress
Ft 52,485 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.474
EAN
0053893275291
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
37625
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
37625-2
Long Description
Bearing Cup; 37625 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh