

TIMKEN
TIMKEN
377TD-2
TIMKEN TIMKEN
Description
377TD-2
Bearing Double Cone; 377TD Basic Number; Standard Precision; 2.054" Bore; 2-3/32" Width; Double Row of Roller
Part #
100059555
BDI #
1338588
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/377TD-2/p/1338588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.917
EAN
0053893018034
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
377TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
377TD-2
Long Description
Bearing Double Cone; 377TD Basic Number; Standard Precision; 2.054" Bore; 2-3/32" Width; Double Row of Roller
Width
2.094 Inch | 53.188 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.054 Inch | 52.172 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh