

TIMKEN
TIMKEN
383A-2
TIMKEN TIMKEN
Description
383A-2
Bearing Cup; 383A Basic Number; Standard Precision; 3.937" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
383A-20024
BDI #
1424570
Details
19583.92
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/383A-2/p/1424570
Your Price
Ft 19,584 / each
Ft 22,772 / each BDIExpress
Ft 22,772 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.24
EAN
0053893018850
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
383A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
383A-2
Long Description
Bearing Cup; 383A Basic Number; Standard Precision; 3.937" Outside Diameter; 0.702" Width; Single Row of Roller
Width
0.702 Inch | 17.831 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh