TIMKEN
TIMKEN
386-2
TIMKEN TIMKEN
Description
386-2
Bearing Cone; 386 Basic Number; Standard Precision; 2.184" Bore; 0.864" Width; Single Row of Roller
Part #
386-2
BDI #
19287008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/386-2/p/19287008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.441
EAN
0053893020976
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
386
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
386-2
Long Description
Bearing Cone; 386 Basic Number; Standard Precision; 2.184" Bore; 0.864" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Bore
2.184 Inch | 55.474 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh