TIMKEN
TIMKEN
386DA-2
TIMKEN TIMKEN
Description
386DA-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cone; 386DA Basic Number; Standard Precision; 1-15/16" Bore; 3.368" Width; Double Row of Roller
Part #
386DA-2
BDI #
1338794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/386DA-2/p/1338794
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.598
EAN
0053893021218
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
386DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
386DA-2
Long Description
Bearing Double Cone; 386DA Basic Number; Standard Precision; 1-15/16" Bore; 3.368" Width; Double Row of Roller
Width
3.368 Inch | 85.547 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


