

KOYO
KOYO
389AS
KOYO KOYO
Description
389AS BEARING CONE ; 2.44"X2.36" DIA MOUNTING
Bearing Cone; 389AS Basic Number; Standard Precision; 2-1/8" Bore; 0.827" Width; Single row of Roller
Part #
389AS
BDI #
17223135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/389AS/p/17223135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.45
EAN
0605790025358
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
389AS
Number of Tapered Rows
Single row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 389AS Basic Number; Standard Precision; 2-1/8" Bore; 0.827" Width; Single row of Roller
Bore
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.827 Inch | 21.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh