TIMKEN
TIMKEN
38AW-2
TIMKEN TIMKEN
Description
38AW-2
Bearing Cup; 38AW Basic Number; Standard Precision; 2-3/4" Outside Diameter; 0.92" Width; Single Row of Roller
Part #
38AW-2
BDI #
19287014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/38AW-2/p/19287014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893001838
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
38AW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 38AW Basic Number; Standard Precision; 2-3/4" Outside Diameter; 0.92" Width; Single Row of Roller
Outside Diameter
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh