TIMKEN
TIMKEN
39243DAA-2
TIMKEN TIMKEN
Description
39243DAA-2
Bearing Double Cone; 39243DAA Basic Number; Standard Precision; 2-7/16" Bore; 3.312" Width; Double Row of Roller
Part #
39243DAA-2
BDI #
19286979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39243DAA-2/p/19286979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.612
EAN
0053893794334
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
39243DAA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39243DAA-2
Long Description
Bearing Double Cone; 39243DAA Basic Number; Standard Precision; 2-7/16" Bore; 3.312" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Width
3.312 Inch | 84.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh