

TIMKEN
TIMKEN
39520DC-2
TIMKEN TIMKEN
Description
39520DC-2
Bearing Double Cup; 39520DC Basic Number; Standard Precision; 4-7/16" Outside Diameter; 2-3/16" Width; Double Row of Roller
Part #
100083809
BDI #
1339192
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39520DC-2/p/1339192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.907
EAN
0053893279572
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
39520DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 39520DC Basic Number; Standard Precision; 4-7/16" Outside Diameter; 2-3/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh