

TIMKEN
TIMKEN
39528-2
TIMKEN TIMKEN
Description
39528-2
Bearing Cup; 39528 Basic Number; Standard Precision; 4.724" Outside Diameter; 1.061" Width; Single Row of Roller
Part #
100096377
BDI #
1339199
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39528-2/p/1339199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.702
EAN
0053893279725
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
39528
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39528-2
Long Description
Bearing Cup; 39528 Basic Number; Standard Precision; 4.724" Outside Diameter; 1.061" Width; Single Row of Roller
Outside Diameter
4.724 Inch | 119.99 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.061 Inch | 26.949 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh