NSK
NSK
39585R CONE
NSK NSK
Description
39585R CONE BEARING CONE ; POR 63.5MM BOREX30.162MM W
Bearing Cone; 39585R Basic Number; Standard Precision; 2-1/2" Bore; 1.187" Width; Single Row of Roller
Part #
39585R CONE
BDI #
24666933
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39585R-CONE/p/24666933
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.896
EAN
0192661037225
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
39585R
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.975
Long Description
Bearing Cone; 39585R Basic Number; Standard Precision; 2-1/2" Bore; 1.187" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Width
1.187 Inch | 30.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh