

TIMKEN
TIMKEN
395DA-2
TIMKEN TIMKEN
Description
395DA-2
Bearing Double Cone; 395DA Basic Number; Standard Precision; 2-1/2" Bore; 3.423" Width; Double Row of Roller
Part #
100027300
BDI #
1339325
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/395DA-2/p/1339325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.78
EAN
0053893027319
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
395DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
395DA-2
Long Description
Bearing Double Cone; 395DA Basic Number; Standard Precision; 2-1/2" Bore; 3.423" Width; Double Row of Roller
Bore
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.423 Inch | 86.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh