

TIMKEN
TIMKEN
399D-2
TIMKEN TIMKEN
Description
399D-2
Bearing Double Cone; 399D Basic Number; Standard Precision; 2-7/16" Bore; 2.187" Width; Double Row of Roller
Part #
100033851
BDI #
1339601
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/399D-2/p/1339601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.393
EAN
0053893030180
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
399D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399D-2
Long Description
Bearing Double Cone; 399D Basic Number; Standard Precision; 2-7/16" Bore; 2.187" Width; Double Row of Roller
Bore
2.438 Inch | 61.925 Millimeter
Width
2.187 Inch | 55.55 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh