

TIMKEN
TIMKEN
41286-2
TIMKEN TIMKEN
Description
41286-2
Bearing Cup; 41286 Basic Number; Standard Precision; 2-55/64" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
100036428
BDI #
1342098
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/41286-2/p/1342098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.166
EAN
0053893283203
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
41286
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
41286-2
Long Description
Bearing Cup; 41286 Basic Number; Standard Precision; 2-55/64" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
2.859 Inch | 72.619 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh