

TIMKEN
TIMKEN
41294D-2
TIMKEN TIMKEN
Description
41294D-2
Bearing Double Cup; 41294D Basic Number; Standard Precision; 2-15/16" Outside Diameter; 1-5/8" Width; Double Row of Roller
Part #
100036439
BDI #
1342109
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/41294D-2/p/1342109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.486
EAN
0053893283340
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
41294D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
41294D-2
Long Description
Bearing Double Cup; 41294D Basic Number; Standard Precision; 2-15/16" Outside Diameter; 1-5/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh