

KOYO
KOYO
42381
KOYO KOYO
Description
42381 BEARING CONE
Bearing Cone; 42381 Basic Number; Standard Precision; 3-13/16" Bore; 1-9/64" Width; Single Row of Roller
Part #
42381
BDI #
553066
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42381/p/553066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
EAN
0605790032141
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42381
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 42381 Basic Number; Standard Precision; 3-13/16" Bore; 1-9/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.141 Inch | 28.981 Millimeter
Bore
3.813 Inch | 96.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh