

TIMKEN
TIMKEN
42584-2
TIMKEN TIMKEN
Description
42584-2
Bearing Cup; 42584 Basic Number; Standard Precision; 5-27/32" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
42584-20024
BDI #
1342742
Details
28316.22
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42584-2/p/1342742
Your Price
Ft 28,316 / each
Ft 41,038 / each BDIExpress
Ft 41,038 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.551
EAN
0053893286549
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
42584
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42584-2
Long Description
Bearing Cup; 42584 Basic Number; Standard Precision; 5-27/32" Outside Diameter; 27/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.844 Inch | 148.438 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh