

TIMKEN
TIMKEN
42587D-2
TIMKEN TIMKEN
Description
42587D-2
Bearing Double Cup; 42587D Basic Number; Standard Precision; 5-7/8" Outside Diameter; 2-1/16" Width; Double Row of Roller
Part #
100071602
BDI #
1342756
Details
171708.46
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42587D-2/p/1342756
Your Price
Ft 171,708 / each
Ft 199,661 / each BDIExpress
Ft 199,661 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.392
EAN
0053893287058
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
42587D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42587D-2
Long Description
Bearing Double Cup; 42587D Basic Number; Standard Precision; 5-7/8" Outside Diameter; 2-1/16" Width; Double Row of Roller
Width
2.063 Inch | 52.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh