

TIMKEN
TIMKEN
42590-2
TIMKEN TIMKEN
Description
42590-2
Bearing Cup; 42590 Basic Number; Standard Precision; 5.905" Outside Diameter; 31/32" Width; Single Row of Roller
Part #
100072224
BDI #
1342762
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42590-2/p/1342762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.68
EAN
0053893287218
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
42590
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42590-2
Long Description
Bearing Cup; 42590 Basic Number; Standard Precision; 5.905" Outside Diameter; 31/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.969 Inch | 24.613 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh