TIMKEN
TIMKEN
42624-2
TIMKEN TIMKEN
Description
42624 ; TAPERED ROLLER BRG CUP
Bearing Cup; 42624 Basic Number; Standard Precision; 5.117" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
42624-2
BDI #
1342775
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42624-2/p/1342775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.637
EAN
0053893287508
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
42624
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 42624 Basic Number; Standard Precision; 5.117" Outside Diameter; 1-1/16" Width; Single Row of Roller
Width
1.063 Inch | 27 Millimeter
Outside Diameter
5.117 Inch | 129.972 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh