

TIMKEN
TIMKEN
435165D-2
TIMKEN TIMKEN
Description
435165D-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; 435165D Basic Number; Standard Precision; 16-1/2" Outside Diameter; 5-3/8" Width; Double Row of Roller
Part #
435165D-2
BDI #
1342944
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/435165D-2/p/1342944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
33.189
EAN
0053893617732
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
435165D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 435165D Basic Number; Standard Precision; 16-1/2" Outside Diameter; 5-3/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.375 Inch | 136.525 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh