TIMKEN
TIMKEN
44143W-3
TIMKEN TIMKEN
Description
44143W-3
Bearing Cone; 44143W #3 Basic Number; Class 3 Precision; 1-7/16" Bore; 0.933" Width; Single Row of Roller
Part #
44143W-3
BDI #
19287059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/44143W-3/p/19287059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.493
EAN
0053893290843
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
44143W #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
44143W-3
Long Description
Bearing Cone; 44143W #3 Basic Number; Class 3 Precision; 1-7/16" Bore; 0.933" Width; Single Row of Roller
Bore
1.438 Inch | 36.525 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh