

TIMKEN
TIMKEN
45285A-2
TIMKEN TIMKEN
Description
45285A-2
Bearing Cone; 45285A Basic Number; Standard Precision; 2" Bore; 1-7/32" Width; Single Row of Roller
Part #
100110460
BDI #
1343368
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/45285A-2/p/1343368
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.881
EAN
0053893296685
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
45285A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
45285A-2
Long Description
Bearing Cone; 45285A Basic Number; Standard Precision; 2" Bore; 1-7/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh