

TIMKEN
TIMKEN
452D-2
TIMKEN TIMKEN
Description
452D-2
Bearing Double Cup; 452D Basic Number; Standard Precision; 4-1/4" Outside Diameter; 2-1/8" Width; Double Row of Roller
Part #
100044180
BDI #
1343400
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/452D-2/p/1343400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.944
EAN
0053893034126
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
452D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
452D-2
Long Description
Bearing Double Cup; 452D Basic Number; Standard Precision; 4-1/4" Outside Diameter; 2-1/8" Width; Double Row of Roller
Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh