

TIMKEN
TIMKEN
46143-2
TIMKEN TIMKEN
Description
46143-2
Bearing Cone; 46143 Basic Number; Standard Precision; 1-7/16" Bore; 1-1/4" Width; Single Row of Roller
Part #
100007929
BDI #
1343767
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46143-2/p/1343767
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.707
EAN
0053893298214
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
46143
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46143-2
Long Description
Bearing Cone; 46143 Basic Number; Standard Precision; 1-7/16" Bore; 1-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh