TIMKEN
TIMKEN
470132B-2
TIMKEN TIMKEN
Description
470132B-2 TAPERED ROLLER BEARING CUP ; POR SINGLE 12-18 OD
Bearing Cup; 470132B Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
470132B-2
BDI #
1344008
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/470132B-2/p/1344008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
12.55
EAN
0053893623597
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
470132B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 470132B Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh