

TIMKEN
TIMKEN
47420D-2
TIMKEN TIMKEN
Description
47420D-2
Bearing Double Cup; 47420D Basic Number; Standard Precision; 4.724" Outside Diameter; 2-5/16" Width; Double Row of Roller
Part #
100052819
BDI #
1344547
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47420D-2/p/1344547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.089
EAN
0053893303765
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
47420D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47420D-2
Long Description
Bearing Double Cup; 47420D Basic Number; Standard Precision; 4.724" Outside Diameter; 2-5/16" Width; Double Row of Roller
Outside Diameter
4.724 Inch | 119.99 Millimeter
Width
2.313 Inch | 58.75 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh