TIMKEN
TIMKEN
477-3
TIMKEN TIMKEN
Description
477-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4 OD
Bearing Cone; 477 #3 Basic Number; Class 3 Precision; 2-1/2" Bore; 1.142" Width; Single Row of Roller
Part #
477-3
BDI #
1344752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/477-3/p/1344752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.953
EAN
0053893039565
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
477 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 477 #3 Basic Number; Class 3 Precision; 2-1/2" Bore; 1.142" Width; Single Row of Roller
Width
1.142 Inch | 29.007 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


