

TIMKEN
TIMKEN
47825B-3
TIMKEN TIMKEN
Description
47825B-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 47825B #3 Basic Number; Class 3 Precision; 5-5/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
47825B-3
BDI #
1344776
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47825B-3/p/1344776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.637
EAN
0053893306636
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
47825B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 47825B #3 Basic Number; Class 3 Precision; 5-5/8" Outside Diameter; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.625 Inch | 142.875 Millimeter
Flange Outside Diameter
5.871 Inch | 149.123 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh