SKF
SKF
48220/Q
SKF SKF
Description
48220/Q TAPERED ROLLER BRG
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
48220/Q
BDI #
1415424
Details
59693.92
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48220-Q/p/1415424
Your Price
Ft 59,694 / each
Ft 114,796 / each BDIExpress
Ft 114,796 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.2
EAN
7316570216400
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
48220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh