TIMKEN
TIMKEN
48286-3
TIMKEN TIMKEN
Description
48286-3
Bearing Cone; 48286 #3 Basic Number; Class 3 Precision; 4-7/8" Bore; 1-1/2" Width; Single Row of Roller
Part #
100035130
BDI #
1344959
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48286-3/p/1344959
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.139
EAN
0053893308753
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
48286 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 48286 #3 Basic Number; Class 3 Precision; 4-7/8" Bore; 1-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh