TIMKEN
TIMKEN
482S-2
TIMKEN TIMKEN
Description
482S-2
Bearing Cone; 482S Basic Number; Standard Precision; 2-3/4" Bore; 1.284" Width; Single Row of Roller
Part #
482S-2
BDI #
19287145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/482S-2/p/19287145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.844
EAN
0053893041544
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
482S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
482S-2
Long Description
Bearing Cone; 482S Basic Number; Standard Precision; 2-3/4" Bore; 1.284" Width; Single Row of Roller
Width
1.284 Inch | 32.614 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh