

TIMKEN
TIMKEN
48685TD-3
TIMKEN TIMKEN
Description
48685TD-30000 TAPERED ROLLER BRG CONE ; POR NON RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cone; 48685TD #3 Basic Number; Class 3 Precision; 5-5/8" Bore; 2-15/16" Width; Double Row of Roller
Part #
48685TD-3
BDI #
19287054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48685TD-3/p/19287054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.083
EAN
0053893315621
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cone
Basic Number
48685TD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48685TD-3
Long Description
Bearing Double Cone; 48685TD #3 Basic Number; Class 3 Precision; 5-5/8" Bore; 2-15/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh