

TIMKEN
TIMKEN
487TD-2
TIMKEN TIMKEN
Description
487TD-2
Bearing Double Cone; 487TD Basic Number; Standard Precision; 2.838" Bore; 2.659" Width; Double Row of Roller
Part #
100060280
BDI #
1345322
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/487TD-2/p/1345322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.788
EAN
0053893043173
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
487TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
487TD-2
Long Description
Bearing Double Cone; 487TD Basic Number; Standard Precision; 2.838" Bore; 2.659" Width; Double Row of Roller
Bore
2.838 Inch | 72.085 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.659 Inch | 67.539 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh