

TIMKEN
TIMKEN
48920D-2
TIMKEN TIMKEN
Description
48920D-2
Bearing Double Cup; 48920D Basic Number; Standard Precision; 8-5/16" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
100043642
BDI #
1345326
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48920D-2/p/1345326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.217
EAN
0053893316147
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
48920D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48920D-2
Long Description
Bearing Double Cup; 48920D Basic Number; Standard Precision; 8-5/16" Outside Diameter; 2-3/4" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.313 Inch | 211.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh