NTN
NTN
4T-03162
NTN NTN
Description
03162 TAPERED RLR BRG CUP ; SGL 1.625"X0.4375" STL
Bearing Cone; 3162 Basic Number; Standard Precision; 15/16" Bore; 1.558" Width; Single Row of Roller
Part #
4T-03162
BDI #
17142246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-03162/p/17142246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.03
EAN
4547359511659
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3162
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3162 Basic Number; Standard Precision; 15/16" Bore; 1.558" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.558 Inch | 39.573 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh