NTN
NTN
4T-07098
NTN NTN
Description
07098 TAPERED RLR BRG CONE ; NON RETURNABLE 0.9835"X0.5614"
Bearing Cone; 7098 Basic Number; Standard Precision; 63/64" Bore; 0.561" Width; Single Row of Roller
Part #
4T-07098
BDI #
17142259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-07098/p/17142259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.08
EAN
4547359511802
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
7098
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 7098 Basic Number; Standard Precision; 63/64" Bore; 0.561" Width; Single Row of Roller
Bore
0.984 Inch | 24.994 Millimeter
Width
0.561 Inch | 14.249 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh