NTN
NTN
4T-09062
NTN NTN
Description
09062 TAPERED RLR BRG CONE ; 0.625"X0.848"
Bearing Cone; 9062 Basic Number; Standard Precision; 5/8" Bore; 0.848" Width; Single Row of Roller
Part #
4T-09062
BDI #
17142268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-09062/p/17142268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.138
EAN
4547359512007
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9062
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 9062 Basic Number; Standard Precision; 5/8" Bore; 0.848" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.848 Inch | 21.539 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh