NTN
NTN
4T-13621
NTN NTN
Description
13621 TAPERED RLR BRG CUP ; SGL 2.717"X0.5938" STL
Bearing Cup; 13621 Basic Number; Standard Precision; 2.717" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
4T-13621
BDI #
17142289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-13621/p/17142289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.1
EAN
4547359514643
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
13621
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 13621 Basic Number; Standard Precision; 2.717" Outside Diameter; 19/32" Width; Single Row of Roller
Outside Diameter
2.717 Inch | 69.012 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh