NTN
NTN
4T-15119
NTN NTN
Description
15119 TAPERED RLR BRG CONE ; 1.1895"X0.8125"
Bearing Cone; 15119 Basic Number; Standard Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Part #
4T-15119
BDI #
17141431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15119/p/17141431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.186
EAN
4547359515367
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15119
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15119 Basic Number; Standard Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Bore
1.19 Inch | 30.226 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh