NTN
NTN
4T-15244
NTN NTN
Description
15244 TAPERED RLR BRG CUP ; NON RETURNABLE SGL 2.4409"X0.625" STL
Bearing Cup; 15244 Basic Number; Standard Precision; 2.441" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
4T-15244
BDI #
17141440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15244/p/17141440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.08
EAN
4547359515510
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15244
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.209
Long Description
Bearing Cup; 15244 Basic Number; Standard Precision; 2.441" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh